Apply to be a TradeMaster!
Main product image of 3 Phase, 480 VAC, 30 Amp, 15 hp, 4-Pin Configuration, Interlock Receptacle, HBL430MI7W
Magnifying glass
Hover image to zoom

3 Phase, 480 VAC, 30 Amp, 15 hp, 4-Pin Configuration, Interlock Receptacle, HBL430MI7W

Brand:
Hubbell
SKU:
HBL430MI7W
Rating:
(0)
Q&A:
(0)
3 Phase, 480 VAC, 30 Amp, 15 hp, 4-Pin Configuration, Interlock Receptacle, HBL430MI7W
Magnifying glass
Hover image to zoom
$1,538.88 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Horse Power
15 HP
Product Highlight: Grade
Commercial
Product Highlight: Voltage
480V

Description

–
Features:
  • Mechanical interlock receptacle; 30A, 480V AC; 3-phase; 4-pin configuration
  • Rated for 15 HP motor loads
  • Mechanical interlock prevents energized insertion and removal of plug
  • Heavy-duty industrial construction for demanding environments
  • Pin and sleeve design ensures positive connection
  • Suitable for 3-phase industrial power distribution
  • UL Listed; CSA Certified; IEC compliant

Specs

–
Amperage:

30

Horse Power:

15

Grade:

Commercial

Product Type:

Receptacle

Voltage:

480V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy