Apply to be a TradeMaster!
Main product image of 4 Pin, Pin & Sleeve Male Plug, 3 Pole, 30A, 480v, Red, HBL430P7W
Magnifying glass
Hover image to zoom

4 Pin, Pin & Sleeve Male Plug, 3 Pole, 30A, 480v, Red, HBL430P7W

Brand:
Hubbell
SKU:
HBL430P7W
Rating:
(0)
Q&A:
(0)
4 Pin, Pin & Sleeve Male Plug, 3 Pole, 30A, 480v, Red, HBL430P7W
Magnifying glass
Hover image to zoom
$425.57 each
In Stock
In Stock
Get 3 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Amperage
30 Amps

Description

–
Pin & Sleeve Plugs & Connectors
Connector Type: Plug
Pin Configuration: 4
Number Of Poles: 3
30A, 480v, Housing Material: Nylon
Plug Diameter: 3.7400

Specs

–
Material:

Nylon

Poles:

3

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy