Apply to be a TradeMaster!
Main product image of 4 Pin, Pin & Sleeve Female Connector, 3 Pole, 60A, 480v, Red, HBL460C7W
Magnifying glass
Hover image to zoom

4 Pin, Pin & Sleeve Female Connector, 3 Pole, 60A, 480v, Red, HBL460C7W

Brand:
Hubbell
SKU:
HBL460C7W
Rating:
(0)
Q&A:
(0)
4 Pin, Pin & Sleeve Female Connector, 3 Pole, 60A, 480v, Red, HBL460C7W
Magnifying glass
Hover image to zoom
$765.96 each
In Stock
In Stock
Get 2 Mon, Oct 12 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
480V
Product Highlight: Color
Red

Description

–
Pin & Sleeve Plugs & Connectors
Connector Type: Connector
Pin Configuration: 4
Number Of Poles: 3
60A,
60
Color: Red
Voltage: 480 V ac
Voltage: 480 VAC
480 V ac
Connector Diamet

Specs

–
Amperage:

60

Voltage:

480V

Color:

Red

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy