Apply to be a TradeMaster!
Main product image of 4 Pin, Pin & Sleeve Female Connector, 3 Pole, 60A, 480v, Blue, HBL460C9W
Magnifying glass
Hover image to zoom

4 Pin, Pin & Sleeve Female Connector, 3 Pole, 60A, 480v, Blue, HBL460C9W

Brand:
Hubbell
SKU:
HBL460C9W
Rating:
(0)
Q&A:
(0)
4 Pin, Pin & Sleeve Female Connector, 3 Pole, 60A, 480v, Blue, HBL460C9W
Magnifying glass
Hover image to zoom
$878.94 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Color
Blue
Product Highlight: Voltage
250v

Description

–
Pin & Sleeve Plugs & Connectors
Connector Type: Connector
Pin Configuration: 4
Number Of Poles: 3
60A,
60
Color: Blue
Voltage: 250 V ac
Voltage: 250 V ac
250 VAC
Connector Diame

Specs

–
Amperage:

60

Color:

Blue

Poles:

3

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy