Apply to be a TradeMaster!
Main product image of 3 Phase, 250 VAC, 60 Amp, 15 hp, 4 Pin Configuration, Interlock Receptacle, Blue, HBL460MI9W
Magnifying glass
Hover image to zoom

3 Phase, 250 VAC, 60 Amp, 15 hp, 4 Pin Configuration, Interlock Receptacle, Blue, HBL460MI9W

Brand:
Hubbell
SKU:
HBL460MI9W
Rating:
(0)
Q&A:
(0)
3 Phase, 250 VAC, 60 Amp, 15 hp, 4 Pin Configuration, Interlock Receptacle, Blue, HBL460MI9W
Magnifying glass
Hover image to zoom
$2,035.65 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Amperage
60 Amps
Product Highlight: Color
Blue

Description

–
3 Phase, 250 VAC, 60 Amp, 15 hp, 4 Pin Configuration, Interlock Receptacle 3 Poles, IEC 60309, Blue

Specs

–
Voltage:

250v

Amperage:

60

Color:

Blue

Product Type:

Receptacle

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy