Apply to be a TradeMaster!
Main product image of Nylon Twist-Lock, Valise, Female Connector, 15A 125V, 2-Pole 3-Wire Grounding, NEMA L5-15R, Screw Terminal (Yellow), HBL4729VY
Magnifying glass
Hover image to zoom

Nylon Twist-Lock, Valise, Female Connector, 15A 125V, 2-Pole 3-Wire Grounding, NEMA L5-15R, Screw Terminal (Yellow), HBL4729VY

Brand:
Hubbell
SKU:
HBL4729VY
Rating:
(0)
Q&A:
(0)
Nylon Twist-Lock, Valise, Female Connector, 15A 125V, 2-Pole 3-Wire Grounding, NEMA L5-15R, Screw Terminal (Yellow), HBL4729VY
Magnifying glass
Hover image to zoom
$18.15 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon, Non-Metallic
Product Highlight: Color
Yellow
Product Highlight: Amperage
15 Amps
Product Highlight: Angle
Straight
Product Highlight: Voltage
125v

Description

–
  • Two captive multiple drive assembly screws
  • Totally insulated impact and crush resistant nylon body
  • Powerful cord grips prevent conductor slippage and strain on wiring terminals
  • Specs

    –
    Poles:

    2

    Material:

    Nylon

    Non-Metallic

    Color:

    Yellow

    Amperage:

    15

    Angle:

    Straight

    NEMA Rating:

    L5-15R

    Type:

    3-Wire

    Voltage:

    125v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy