Apply to be a TradeMaster!
Main product image of 5.12" x 4-3/4" Rectangular Raceway Plate, Ivory, HBL4747C1IV
Magnifying glass
Hover image to zoom

5.12" x 4-3/4" Rectangular Raceway Plate, Ivory, HBL4747C1IV

Brand:
Hubbell
SKU:
HBL4747C1IV
Rating:
(0)
Q&A:
(0)
5.12" x 4-3/4" Rectangular Raceway Plate, Ivory, HBL4747C1IV
Magnifying glass
Hover image to zoom
$40.10 each
Backorder
Backorder
Get it Mon, Aug 24 - Tue, Sep 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Ivory
Product Highlight: Shape
Rectangle

Description

Features:
  • Rectangular raceway device plate; 5.12 in x 4-3/4 in; ivory color
  • Designed for use with Hubbell metallic raceway systems
  • Accepts standard wiring devices for power distribution in raceway installations
  • Compatible with Hubbell raceway series device sections
  • Snap-on installation for quick and easy device mounting
  • Impact-resistant construction for long-term durability
  • Ideal for commercial office, classroom, and open-plan environments

Specs

Color:

Ivory

Product Type:

Raceway

Shape:

Rectangle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy