Apply to be a TradeMaster!
Main product image of Twist-Lock Single Locking Receptacle, 15A, 250V, 2-Pole 3-Wire, Screw Mount, Nylon, Black, HBL4760ST
Magnifying glass
Hover image to zoom

Twist-Lock Single Locking Receptacle, 15A, 250V, 2-Pole 3-Wire, Screw Mount, Nylon, Black, HBL4760ST

Brand:
Hubbell
SKU:
HBL4760ST
Rating:
(0)
Q&A:
(0)
Twist-Lock Single Locking Receptacle, 15A, 250V, 2-Pole 3-Wire, Screw Mount, Nylon, Black, HBL4760ST
Magnifying glass
Hover image to zoom
$49.36 each
In Stock
In Stock
Get 3 Wed, Oct 7 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Nylon
Product Highlight: Voltage
250v

Description

–
Features:
  • Twist-Lock single locking receptacle; 15A, 250V; 2-Pole, 3-Wire grounding; black
  • Screw mount nylon construction; durable and impact resistant
  • Industrial grade for commercial and industrial environments
  • Back and side screw terminal wiring
  • Wire restraint design reduces terminal loosening risk
  • NEMA rated; suitable for non-hazardous locations
  • UL Listed; CSA Certified

Specs

–
Amperage:

15

Product Type:

Locking Receptacle

Material:

Nylon

Poles:

2

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy