Apply to be a TradeMaster!
Main product image of 5 Pin, Pin and Sleeve Female Receptacle, 4 Pole, IEC 60309-1, 100A, 120/208v, Watertight, 3 Phase, 5 Wire, Blue, HBL5100R9W
Magnifying glass
Hover image to zoom

5 Pin, Pin and Sleeve Female Receptacle, 4 Pole, IEC 60309-1, 100A, 120/208v, Watertight, 3 Phase, 5 Wire, Blue, HBL5100R9W

Brand:
Hubbell
SKU:
HBL5100R9W
Rating:
(0)
Q&A:
(0)
5 Pin, Pin and Sleeve Female Receptacle, 4 Pole, IEC 60309-1, 100A, 120/208v, Watertight, 3 Phase, 5 Wire, Blue, HBL5100R9W
Magnifying glass
Hover image to zoom
$485.55 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/208V

Description

–
Pin & Sleeve Receptacles
Receptacle/Part Type: Receptacle
Pin Configuration: 5
Number of Poles: 4
IEC Pin & Sleeve Style: IEC 60309-1
Amperage: 100 A
Resistance Features: Water-Tight
Number Of Phases: 3
Number Of Wires: 5
Horsepower (HP): 10
Sta

Specs

–
Color:

Blue

Product Type:

Receptacle

Poles:

4

Amperage:

100

Voltage:

120/208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy