Apply to be a TradeMaster!
Main product image of Straight Blade Single Receptacle, NEMA 5-15R, 15A, Self-Grounding, HBL5279C
Magnifying glass
Hover image to zoom

Straight Blade Single Receptacle, NEMA 5-15R, 15A, Self-Grounding, HBL5279C

Brand:
Hubbell
SKU:
HBL5279C
Rating:
(0)
Q&A:
(0)
Straight Blade Single Receptacle, NEMA 5-15R, 15A, Self-Grounding, HBL5279C
Magnifying glass
Hover image to zoom
$50.08 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Features:
  • Insulgrip straight blade single receptacle; 15A, 125V; NEMA 5-15R
  • 2-Pole, 3-Wire grounding; self-grounding construction
  • Heavy-duty single screw mount design
  • Impact-resistant thermoplastic construction; backwired terminations for ease of installation
  • Back and side wiring options
  • Suitable for commercial and industrial environments
  • UL Listed; CSA Certified

Specs

–
NEMA Rating:

5-15R

Product Type:

Receptacle

Amperage:

15

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy