Apply to be a TradeMaster!
Main product image of 5 Pin, Pin and Sleeve Female Connector, 4 Poles, 30A, 277/480v, Watertight, Red, HBL530C7W
Magnifying glass
Hover image to zoom

5 Pin, Pin and Sleeve Female Connector, 4 Poles, 30A, 277/480v, Watertight, Red, HBL530C7W

Brand:
Hubbell
SKU:
HBL530C7W
Rating:
(0)
Q&A:
(0)
5 Pin, Pin and Sleeve Female Connector, 4 Poles, 30A, 277/480v, Watertight, Red, HBL530C7W
Magnifying glass
Hover image to zoom
$303.54 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Red
Product Highlight: Voltage
480V

Description

–
Pin & Sleeve Plugs & Connectors
Connector Type: Connector
Pin Configuration: 4
Number Of Poles: 4
Amps: 30
Color: Red
Voltage: 277/480 VAC
Connector Diameter: 4.7 in
Maximum Cord

Specs

–
Amperage:

30

Poles:

4

Color:

Red

Voltage:

480V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy