Apply to be a TradeMaster!
Main product image of Straight Blade Duplex Receptacle, NEMA 5-20R, 20A, Self-Grounding, Gray, HBL5352GY
Magnifying glass
Hover image to zoom

Straight Blade Duplex Receptacle, NEMA 5-20R, 20A, Self-Grounding, Gray, HBL5352GY

Brand:
Hubbell
SKU:
HBL5352GY
Rating:
(0)
Q&A:
(0)
Straight Blade Duplex Receptacle, NEMA 5-20R, 20A, Self-Grounding, Gray, HBL5352GY
Magnifying glass
Hover image to zoom
$42.24 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Gray

Description

–
Features:
  • Extra heavy duty self-grounding duplex receptacle; 20A, 125V; NEMA 5-20R; gray
  • 2-Pole, 3-Wire grounding; commercial/industrial grade
  • Dimensions: 3.28 x 1.33 x 1.05 in; temperature range: -40 to 75 degrees C
  • Back and side wire/screw terminal for installation flexibility
  • Thermoplastic/composite construction; UL 94-V-0 flammability rating
  • RoHS Compliant; UL 498 listed; NEMA WD1/WD5/WD6 compliant
  • CSA C22.2 Certified; rated 1 HP

Specs

–
Product Type:

Receptacle

Grade:

Commercial

Type:

Duplex Receptable

Amperage:

20

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy