Apply to be a TradeMaster!
Main product image of Spikeshield Tvss Duplex Receptacle W/ Light And Alarm, 20A 125V, 5-20R (Blue)
Magnifying glass
Hover image to zoom

Spikeshield Tvss Duplex Receptacle W/ Light And Alarm, 20A 125V, 5-20R (Blue)

Brand:
Hubbell
SKU:
HBL5362SA
Rating:
(0)
Q&A:
(0)
Spikeshield Tvss Duplex Receptacle W/ Light And Alarm, 20A 125V, 5-20R (Blue)
Magnifying glass
Hover image to zoom
$64.65 each
In Stock
In Stock
Get 37 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Blue
Product Highlight: Amperage
20 Amps

Description

–
Hubbell offers a broad range SPD receptacles with technology that is unsurpassed. Inside Hubbell SPD receptacles are two 22mm square MOVs providing 240 joules of surge protection for each mode. The nylon component shield protects the printed circuit board from contaminants. An all-glass, conformally coated PC board provides superior moisture immunity for longer life in humid environments.

Features:
  • Automatic self-grounding staple
  • Distinctive surge symbol provides quick identification
  • Power-on indicator light verifies that power is available
  • Alert alarm sounds when surge protection is no longer functioning
  • Indoor Dry Unless Protected By Additional Means
  • LED and Audible Alarm indicator types
  • Electrical - Protection Modes - Normal and Common Modes
  • Electrical - Response Time - Approximately 5 ns
  • Electrical - Transient Suppression - Peak Energy (10 X 100 µs), Peak Current (8 X 20 µs)
  • Electrical - Voltage - 120V AC + 10% - 15%
  • Environmental - Flammability - UL 94V-2
  • Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
  • Base Material - Nylon; Contact Design - Tandem Modified Bypass; Face Material - Nylon; Mounting Strap - .050" (1.3) Steel-Zinc Coated; Power Contact - .031" (.8) Brass
  • CSA Certified to Specification C22.2 No. 42
  • Listed to UL Standards 498
  • UL Listed File E2186

Specs

–
Voltage:

125v

Color:

Blue

Amperage:

20

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy