Apply to be a TradeMaster!
Main product image of 20A 250V 2-Pole 3-Wire Straight Blade Single Receptacle, 6-20R (White)
Magnifying glass
Hover image to zoom

20A 250V 2-Pole 3-Wire Straight Blade Single Receptacle, 6-20R (White)

Brand:
Hubbell
SKU:
HBL5461W
Rating:
(0)
Q&A:
(0)
20A 250V 2-Pole 3-Wire Straight Blade Single Receptacle, 6-20R (White)
Magnifying glass
Hover image to zoom
$30.76 each
In Stock
In Stock
Get 25 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
Designed for reliable performance, this Hubbell straight-blade receptacle delivers 20 A, 250 V power in a durable specification-grade construction. The NEMA 6-20R configuration with 2-pole, 3-wire grounding ensures secure, code-compliant connections for commercial and light industrial applications. Finished in white and built for long service life, it's an ideal solution for demanding electrical installations.

Features:
  • One-piece brass integral ground strap
  • Unique bypass contact design
  • 20 Amp, 250 Volt straight-blade single receptacle for commercial applications
  • NEMA 6-20R configuration with 2-pole, 3-wire grounding
  • Specification-grade construction for dependable performance and durability
  • Side-wired terminals for secure, easy installation
  • White thermoplastic face resists impact and wear
  • UL Listed and CSA certified for code compliance

Specs

–
Material:

Brass

Application:

Industrial

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy