Apply to be a TradeMaster!
Main product image of 5 Pin, Pin and Sleeve Female Connector, 4 Poles, 60A, 120/208v, Watertight, Blue, HBL560C9W
Magnifying glass
Hover image to zoom

5 Pin, Pin and Sleeve Female Connector, 4 Poles, 60A, 120/208v, Watertight, Blue, HBL560C9W

Brand:
Hubbell
SKU:
HBL560C9W
Rating:
(0)
Q&A:
(0)
5 Pin, Pin and Sleeve Female Connector, 4 Poles, 60A, 120/208v, Watertight, Blue, HBL560C9W
Magnifying glass
Hover image to zoom
$457.46 each
In Stock
In Stock
Get 2 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Voltage
120/208V
Product Highlight: Amperage
60 Amps

Description

–
Pin & Sleeve Plugs & Connectors
Connector Type: Connector
Pin Configuration: 4
Number Of Poles: 4
60A,
60
Color: Blue
Voltage: 120/208 VAC
Connector Diameter: 5.1 in
Maximum Cord

Specs

–
Color:

Blue

Voltage:

120/208V

Amperage:

60

Poles:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy