Apply to be a TradeMaster!
Main product image of Straight Blade Duplex Receptacle, NEMA 6-15R, 15A, Self-Grounding, Brown, HBL5662
Magnifying glass
Hover image to zoom

Straight Blade Duplex Receptacle, NEMA 6-15R, 15A, Self-Grounding, Brown, HBL5662

Brand:
Hubbell
SKU:
HBL5662
Rating:
(0)
Q&A:
(0)
Straight Blade Duplex Receptacle, NEMA 6-15R, 15A, Self-Grounding, Brown, HBL5662
Magnifying glass
Hover image to zoom
$33.92 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Brown
Product Highlight: Grade
Commercial

Description

–
Features:
  • Extra heavy duty self-grounding duplex receptacle; 15A, 250V; NEMA 6-15R; brown
  • 2-Pole, 3-Wire grounding; specification grade
  • Deep nylon body design delivers increased impact resistance
  • Back and side screw terminal wiring options
  • Thermoplastic/composite construction for durability
  • Suitable for 250V commercial and industrial applications
  • UL Listed; CSA Certified; NEMA WD1/WD5 compliant

Specs

–
Type:

Duplex Receptable

Amperage:

15

Product Type:

Receptacle

Color:

Brown

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy