Apply to be a TradeMaster!
Main product image of Metal Raceway Box, 2-Gang, Shallow, HBL500/700/750 Series, Ivory, HBL57472IVA
Magnifying glass
Hover image to zoom

Metal Raceway Box, 2-Gang, Shallow, HBL500/700/750 Series, Ivory, HBL57472IVA

Brand:
Hubbell
SKU:
HBL57472IVA
Rating:
(0)
Q&A:
(0)
Metal Raceway Box, 2-Gang, Shallow, HBL500/700/750 Series, Ivory, HBL57472IVA
Magnifying glass
Hover image to zoom
$43.50 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory

Description

–
Raceway Fittings & Accessories
Accessory Type: Raceway Box
Overall Length: 4.64
Overall Width: 1
Overall Height: 4.54in
Number Of Gangs: 2
2
For Use With: HBL500 Series Raceways
HBL700 Series Raceways
HBL750 Series Raceways

Specs

–
Number of Gangs:

2

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy