Apply to be a TradeMaster!
Main product image of Metal Raceway Extension Box, 3-Gang, HBL500/700/750 Series, Ivory, HBL57513IVA
Magnifying glass
Hover image to zoom

Metal Raceway Extension Box, 3-Gang, HBL500/700/750 Series, Ivory, HBL57513IVA

Brand:
Hubbell
SKU:
HBL57513IVA
Rating:
(0)
Q&A:
(0)
Metal Raceway Extension Box, 3-Gang, HBL500/700/750 Series, Ivory, HBL57513IVA
Magnifying glass
Hover image to zoom
$101.68 each
In Stock
In Stock
Get 1 Thu, Oct 1 - Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory

Description

–
Raceway Fittings & Accessories
Accessory Type: Extension Box
Overall Length: 6.45
Overall Width: 1
Overall Height: 4.54in
Number Of Gangs: 3
3
For Use With: HBL500 Series Raceways
HBL700 Series Raceways
HBL750 Series Raceways

Specs

–
Product Type:

Extension

Number of Gangs:

3

Color:

Ivory

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy