Apply to be a TradeMaster!
Main product image of 6 Outlets, 15A, 125v Medical Grade Power Outlet Strip, Direct Plug-In, 6' Cord, HBL6MGRPT6
Magnifying glass
Hover image to zoom

6 Outlets, 15A, 125v Medical Grade Power Outlet Strip, Direct Plug-In, 6' Cord, HBL6MGRPT6

Brand:
Hubbell
SKU:
HBL6MGRPT6
Rating:
(0)
Q&A:
(0)
6 Outlets, 15A, 125v Medical Grade Power Outlet Strip, Direct Plug-In, 6' Cord, HBL6MGRPT6
Magnifying glass
Hover image to zoom
$131.35 each
In Stock
In Stock
Get 1 Wed, Aug 26 - Thu, Aug 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Power Outlet Strips
Amperage: 15 A
Amperage: 15 A
Voltage: 125 V
Protection Type: Standard
Number of Outlets: 6
Mount Type: Direct Plug-In
Number Of Outlets: 6
Mounting Type: Direct Plug-in
Strip Length: 11.9000 in
Cord Length: 6 ft
Voltage: 12
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy