Apply to be a TradeMaster!
Main product image of 6 Outlets, 15A, 125v Power Outlet Strip, Direct Plug-In, 15' Cord, HBL6MPS15
Magnifying glass
Hover image to zoom

6 Outlets, 15A, 125v Power Outlet Strip, Direct Plug-In, 15' Cord, HBL6MPS15

Brand:
Hubbell
SKU:
HBL6MPS15
Rating:
(0)
Q&A:
(0)
6 Outlets, 15A, 125v Power Outlet Strip, Direct Plug-In, 15' Cord, HBL6MPS15
Magnifying glass
Hover image to zoom
$90.46 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Power Outlet Strips
Amperage: 15 A
Amperage: 15 A
Voltage: 125 V
Protection Type: Standard
Number of Outlets: 6
Mount Type: Direct Plug-In
Number Of Outlets: 6
Mounting Type: Direct Plug-in
Cord Length: 15 ft
Voltage: 125 V
Overall Depth: 1.480
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy