Apply to be a TradeMaster!
Main product image of 250 VDC, 600 VAC, 50A, Self Grounding Receptacle, Black, HBL7379
Magnifying glass
Hover image to zoom

250 VDC, 600 VAC, 50A, Self Grounding Receptacle, Black, HBL7379

Brand:
Hubbell
SKU:
HBL7379
Rating:
(0)
Q&A:
(0)
250 VDC, 600 VAC, 50A, Self Grounding Receptacle, Black, HBL7379
Magnifying glass
Hover image to zoom
$238.09 each
In Stock
In Stock
Get 3 Mon, Oct 12 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
600V
Product Highlight: Color
Black

Description

–
250 VDC, 600 VAC, 50 Amp, Self Grounding Receptacle 3 Poles, 4 Wire, Female End, Black

Specs

–
Amperage:

50

Poles:

3

Voltage:

600V

Product Type:

Receptacle

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy