Apply to be a TradeMaster!
Main product image of 125 VAC, 15 Amp, ML-1R NEMA, Ungrounded Receptacle, Black, HBL7468
Magnifying glass
Hover image to zoom

125 VAC, 15 Amp, ML-1R NEMA, Ungrounded Receptacle, Black, HBL7468

Brand:
Hubbell
SKU:
HBL7468
Rating:
(0)
Q&A:
(0)
125 VAC, 15 Amp, ML-1R NEMA, Ungrounded Receptacle, Black, HBL7468
Magnifying glass
Hover image to zoom
$33.88 each
In Stock
In Stock
Get 15 Mon, Oct 5 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Black
Product Highlight: Voltage
125v

Description

–
125 VAC, 15 Amp, ML-1R NEMA, Ungrounded Receptacle 2 Poles, 2 Wire, Female End, Black, Steel

Specs

–
NEMA Rating:

ML-1R

Amperage:

15

Color:

Black

Product Type:

Receptacle

Poles:

2

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy