Apply to be a TradeMaster!
Main product image of 3P 15A Industrial Locking Plug, ML-3P, 125 & 250V, Black, HBL7485V
Magnifying glass
Hover image to zoom

3P 15A Industrial Locking Plug, ML-3P, 125 & 250V, Black, HBL7485V

Brand:
Hubbell
SKU:
HBL7485V
Rating:
(0)
Q&A:
(0)
3P 15A Industrial Locking Plug, ML-3P, 125 & 250V, Black, HBL7485V
Magnifying glass
Hover image to zoom
$38.26 each
In Stock
In Stock
Get 6 Mon, Oct 12 - Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Black
Product Highlight: Voltage
125/250v

Description

–
Locking Inlet: Plug, Industrial, ML-3P, 125 & 250V, Black Non-Grounding, 15A, Nylon, 3 Poles, 3 Wire

Specs

–
Poles:

3

Material:

Nylon

Product Type:

Locking Plug

Amperage:

15

NEMA Rating:

ML-3P

Color:

Black

Voltage:

125/250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy