Apply to be a TradeMaster!
Main product image of 3P 10A Industrial Locking Plug, Non-NEMA, 125 & 250V, Black & White, HBL7567C
Magnifying glass
Hover image to zoom

3P 10A Industrial Locking Plug, Non-NEMA, 125 & 250V, Black & White, HBL7567C

Brand:
Hubbell
SKU:
HBL7567C
Rating:
(0)
Q&A:
(0)
3P 10A Industrial Locking Plug, Non-NEMA, 125 & 250V, Black & White, HBL7567C
Magnifying glass
Hover image to zoom
$46.57 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, White
Product Highlight: Amperage
10 Amps
Product Highlight: Material
Nylon
Product Highlight: Voltage
125/250v

Description

–
Locking Inlet: Plug, Industrial, Non-NEMA, 125 & 250V, Black & White Non-Grounding, Nylon, 3 Poles, 3 Wire

Specs

–
Color:

Black

White

Product Type:

Locking Plug

Amperage:

10

Material:

Nylon

Voltage:

125/250v

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy