Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole3-Wire Grounding, 20A 125V, 5-20R, Gray, Single Pack.
HBL Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
Self Grounding
| Application: | Hospital |
|---|---|
| Type: | Straight Blade Duplex Receptacle |
| NEMA Rating: | 5-20R |
| Voltage: | 125v |
| Grade: | Hospital |
| Color: | Gray |
| Amperage: | 20 |