Apply to be a TradeMaster!
Main product image of Straight Blade Plug 15-30P, 250VAC, Black & White, HBL8431C
Magnifying glass
Hover image to zoom

Straight Blade Plug 15-30P, 250VAC, Black & White, HBL8431C

Brand:
Hubbell
SKU:
HBL8431C
Rating:
(0)
Q&A:
(0)
Straight Blade Plug 15-30P, 250VAC, Black & White, HBL8431C
Magnifying glass
Hover image to zoom
$127.72 each
In Stock
In Stock
Get 5 Mon, Oct 12 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Black, White
Product Highlight: Material
Nylon

Description

–
Straight Blade Plug: 15-30P, 250VAC, Black & White Self-Grounded, 30A, Nylon Body, 3 Poles, 4 Wires

Specs

–
NEMA Rating:

15-30P

Voltage:

250v

Amperage:

30

Poles:

3

Color:

Black

White

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy