Apply to be a TradeMaster!
Main product image of Straight Blade Angled Plug 15-60P, 250VAC, Black & White, HBL8462C
Magnifying glass
Hover image to zoom

Straight Blade Angled Plug 15-60P, 250VAC, Black & White, HBL8462C

Brand:
Hubbell
SKU:
HBL8462C
Rating:
(0)
Q&A:
(0)
Straight Blade Angled Plug 15-60P, 250VAC, Black & White, HBL8462C
Magnifying glass
Hover image to zoom
$181.80 each
In Stock
In Stock
Get 5 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Black
Product Highlight: Voltage
250v
Product Highlight: Material
Nylon
Product Highlight: Amperage
60 Amps

Description

–
Straight Blade Plug: 15-60P, 250VAC, Black & White Angled, Self-Grounded, 60A, Nylon Body, 3 Poles, 4 Wires

Specs

–
Poles:

3

Color:

White

Black

Voltage:

250v

NEMA Rating:

15-60P

Material:

Nylon

Amperage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy