Apply to be a TradeMaster!
Main product image of 2P, 3 Wire 50A Straight Blade Angled Plug, 6-50P, 250VAC, Black & White, HBL9368
Magnifying glass
Hover image to zoom

2P, 3 Wire 50A Straight Blade Angled Plug, 6-50P, 250VAC, Black & White, HBL9368

Brand:
Hubbell
SKU:
HBL9368
Rating:
(0)
Q&A:
(0)
2P, 3 Wire 50A Straight Blade Angled Plug, 6-50P, 250VAC, Black & White, HBL9368
Magnifying glass
Hover image to zoom
$128.69 each
In Stock
In Stock
Get 5 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, White
Product Highlight: Material
Nylon
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
250v

Description

–
Straight Blade Plug: 6-50P, 250VAC, Black & White Angled, Self-Grounded, 50A, Nylon Body, 2 Poles, 3 Wires

Specs

–
Color:

Black

White

Material:

Nylon

Amperage:

50

Voltage:

250v

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy