Shop Resideo Sale
Main product image of Enclosed, 30 Amp, 600VAC, 3 Phase Cam & Sloped Disconnect Switch, HBLDS3SSR
Magnifying glass
Hover image to zoom

Enclosed, 30 Amp, 600VAC, 3 Phase Cam & Sloped Disconnect Switch, HBLDS3SSR

Brand:
Hubbell
SKU:
HBLDS3SSR
Rating:
(0)
Q&A:
(0)
Enclosed, 30 Amp, 600VAC, 3 Phase Cam & Sloped Disconnect Switch, HBLDS3SSR
Magnifying glass
Hover image to zoom
$804.27 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
30 Amps

Description

–
Cam & Disconnect Switch: Enclosed, 30 Amp, 600VAC, 3 Phase 3PST, 4 Wires, 3 Poles, 4X, 8.6" OAH, 5.41" OAW, 4.92" OAD

Specs

–
Poles:

3

Voltage:

600V

Phase:

3

Product Type:

Disconnect Switch

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy