Apply to be a TradeMaster!
Main product image of Female Single Pole Protective Cap, NEMA , 4X, 12, Red, HBLFCAPR
Magnifying glass
Hover image to zoom

Female Single Pole Protective Cap, NEMA , 4X, 12, Red, HBLFCAPR

Brand:
Hubbell
SKU:
HBLFCAPR
Rating:
(0)
Q&A:
(0)
Female Single Pole Protective Cap, NEMA , 4X, 12, Red, HBLFCAPR
Magnifying glass
Hover image to zoom
$51.74 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
Single Pole Protective Caps
Gender: Female
NEMA Rating: 3R, 4X, 12
Color: Red
For Use With: Female Plug
Standards Met: UL Listed
cUL Listed

Specs

–
Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy