Apply to be a TradeMaster!
Main product image of Single Pole Female Connector, Set Screw , 400A, 250 VDC/600 VAC, AWG 4, Blue, HBLFRBL
Magnifying glass
Hover image to zoom

Single Pole Female Connector, Set Screw , 400A, 250 VDC/600 VAC, AWG 4, Blue, HBLFRBL

Brand:
Hubbell
SKU:
HBLFRBL
Rating:
(0)
Q&A:
(0)
Single Pole Female Connector, Set Screw , 400A, 250 VDC/600 VAC, AWG 4, Blue, HBLFRBL
Magnifying glass
Hover image to zoom
$60.14 each
In Stock
In Stock
Get 1 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Blue

Description

–
Single Pole Plugs & Connectors
Connector Type: Female
End Style: Female
Termination Method: Set Screw
Amperage: 400
Voltage: 250 VDC/600 VAC
Maximum Compatible Wire Size (AWG): 4

Specs

–
Voltage:

600V

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy