Apply to be a TradeMaster!
Main product image of 45 Ft. Cord & Cable Reel, Single NEMA 5-20 End, HBLI45123C20
Magnifying glass
Hover image to zoom

45 Ft. Cord & Cable Reel, Single NEMA 5-20 End, HBLI45123C20

Brand:
Hubbell
SKU:
HBLI45123C20
Rating:
(0)
Q&A:
(0)
45 Ft. Cord & Cable Reel, Single NEMA 5-20 End, HBLI45123C20
Magnifying glass
Hover image to zoom
$1,223.22 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
45'

Description

–
Features:
  • inREACH industrial cord reel; 45 ft #12/3 SJO cord; 20A, 125V; white
  • Single NEMA 5-20 (HBL5369C) connector end
  • Durable, corrosion-resistant cast aluminum construction; white powder coat finish
  • Multi-position guide arm can be mounted in two positions
  • Positive latch mechanism automatically maintains desired cord length
  • Ratchet lock can be disengaged for constant tension applications
  • UL 355 Listed; CSA C22.2 No. 308 Certified; UL Type 1

Specs

–
Cord Length:

45'

Product Type:

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy