Apply to be a TradeMaster!
Main product image of 45 Ft. Cord & Cable Reel, Duplex Outlet Box w/ GFCI & Single Outlet End, HBLI45123GF20
Magnifying glass
Hover image to zoom

45 Ft. Cord & Cable Reel, Duplex Outlet Box w/ GFCI & Single Outlet End, HBLI45123GF20

Brand:
Hubbell
SKU:
HBLI45123GF20
Rating:
(0)
Q&A:
(0)
45 Ft. Cord & Cable Reel, Duplex Outlet Box w/ GFCI & Single Outlet End, HBLI45123GF20
Magnifying glass
Hover image to zoom
$1,428.15 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
45'

Description

–
Features:
  • inREACH industrial cord reel; 45 ft #12/3 SJO cord; 20A, 125V; white/yellow
  • Yellow portable outlet box with GFCI module and (1) duplex 20A receptacle
  • Durable, corrosion-resistant cast aluminum construction; powder coat finish
  • Multi-position guide arm mountable in two positions
  • Positive latch mechanism automatically maintains desired cord length
  • GFCI protection for added user safety in wet or damp locations
  • UL 355 Listed; CSA C22.2 No. 308 Certified; UL Type 1

Specs

–
Product Type:

Outlet Box

Cord Length:

45'

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy