Apply to be a TradeMaster!
Main product image of Twist-Lock Pool Pump Locking Device Kit, 2-Pole 3-Wire, NEMA L5-20R, 20A, 125V, Gray, HBLPKL520
Magnifying glass
Hover image to zoom

Twist-Lock Pool Pump Locking Device Kit, 2-Pole 3-Wire, NEMA L5-20R, 20A, 125V, Gray, HBLPKL520

Brand:
Hubbell
SKU:
HBLPKL520
Rating:
(1)
Q&A:
(0)
Twist-Lock Pool Pump Locking Device Kit, 2-Pole 3-Wire, NEMA L5-20R, 20A, 125V, Gray, HBLPKL520
Magnifying glass
Hover image to zoom
$114.31 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps

Description

–

Locking Devices, Pool Pump Kit, 20A 125V, 2-Pole 3-Wire Grounding, L5-20


  • Complete kit for code compliant for pool pump connection
  • High-impact, polycarbonate while-in-use cover will not rust or corrode


Specs

–
Color:

Gray

Poles:

2

NEMA Rating:

L5-20R

Product Type:

Locking Device

Voltage:

125v

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wrong item shipped

It was supposed to include a single 20a locking receptacle. Instead it included a 15a gfci regular receptacle.
Jeff
Saratoga Springs
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy