Apply to be a TradeMaster!
Main product image of 5 Channel, T-Shaped, Drop Over Cable Ramp, Yellow, HBLTRED5ECB
Magnifying glass
Hover image to zoom

5 Channel, T-Shaped, Drop Over Cable Ramp, Yellow, HBLTRED5ECB

Brand:
Hubbell
SKU:
HBLTRED5ECB
Rating:
(0)
Q&A:
(0)
5 Channel, T-Shaped, Drop Over Cable Ramp, Yellow, HBLTRED5ECB
Magnifying glass
Hover image to zoom
$233.05 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow

Description

–
Features:
  • TredTrak male-to-female non-mounted standard end cap; 5 channel; yellow
  • Dimensions: 5-1/2 in OAL x 17-1/2 in OAW x 1.95 in OAH
  • Compatible with HI-IMPACT TredTrak 5-channel cable protector sections
  • Drop-over design for quick and easy cable installation without tools
  • High-visibility yellow color for enhanced job-site safety
  • Durable polyurethane construction; operating temperature: -40 to +120 degrees F
  • Safety symbols per ANSI Z535.3

Specs

–
Color:

Yellow

Product Type:

Cable Ramp

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy