Apply to be a TradeMaster!
Main product image of 3 Channel, T-Shaped, Drop Over Cable Ramp, Yellow and Blue, HBLTT3B
Magnifying glass
Hover image to zoom

3 Channel, T-Shaped, Drop Over Cable Ramp, Yellow and Blue, HBLTT3B

Brand:
Hubbell
SKU:
HBLTT3B
Rating:
(0)
Q&A:
(0)
3 Channel, T-Shaped, Drop Over Cable Ramp, Yellow and Blue, HBLTT3B
Magnifying glass
Hover image to zoom
$759.60 each
In Stock
In Stock
Get 1 Tue, Dec 1 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, Yellow

Description

–
Features:
  • TrukTrak 3-channel modular cable protection system; blue and yellow
  • Dimensions: 36 in OAL x 20 in OAW x 3.05 in OAH; weight: 30.85 lbs
  • Load capacity: 14,210 lb at 70 degrees F / 4,653 lb at 120 degrees F
  • Channel dimensions: 2.25 in W x 2.25 in H per channel
  • Drop-over hinged lid for easy cable installation without tools
  • Polyurethane construction; hinge material: reinforced fiberglass
  • Operating temperature: -40 to +120 degrees F; safety symbols per ANSI Z535.3

Specs

–
Product Type:

Cable Ramp

Color:

Blue

Yellow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy