Apply to be a TradeMaster!
Main product image of 5 Channel, T-Shaped, Drop Over Cable Ramp, Yellow, Pair Only, HBLTT5ECB
Magnifying glass
Hover image to zoom

5 Channel, T-Shaped, Drop Over Cable Ramp, Yellow, Pair Only, HBLTT5ECB

Brand:
Hubbell
SKU:
HBLTT5ECB
Rating:
(0)
Q&A:
(0)
5 Channel, T-Shaped, Drop Over Cable Ramp, Yellow, Pair Only, HBLTT5ECB
Magnifying glass
Hover image to zoom
$382.39 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow

Description

–
Features:
  • TrukTrak 5-channel end caps (pair); yellow
  • Dimensions: 7-1/2 in OAL x 20 in OAW x 2.31 in OAH per cap
  • Sold as a pair (male and female end caps)
  • Compatible with TrukTrak 5-channel cable protector sections (HBLTT5B)
  • Seals the ends of cable protector runs for a finished, professional appearance
  • Polyurethane construction; operating temperature: -40 to +120 degrees F
  • Safety symbols per ANSI Z535.3

Specs

–
Color:

Yellow

Product Type:

Cable Ramp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy