Apply to be a TradeMaster!
Main product image of Interlocked Hazardous Location Plug, 60A 600V AC, 3-Pole 2-Wire Grounding, HBLVP6385
Magnifying glass
Hover image to zoom

Interlocked Hazardous Location Plug, 60A 600V AC, 3-Pole 2-Wire Grounding, HBLVP6385

Brand:
Hubbell
SKU:
HBLVP6385
Rating:
(0)
Q&A:
(0)
Interlocked Hazardous Location Plug, 60A 600V AC, 3-Pole 2-Wire Grounding, HBLVP6385
Magnifying glass
Hover image to zoom
$749.30 each
In Stock
In Stock
Get 3 Mon, Oct 12 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps

Description

–
Pin & Sleeve Plugs & Connectors
Connector Type: Plug
Pin Configuration: 3
Number Of Poles: 2
60A,
Voltage: 600 V ac
Voltage: 600 V ac
Maximum Cord Grip Diameter: 38 mm

Specs

–
Amperage:

60

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy