Apply to be a TradeMaster!
Main product image of 4-Wire 3-Pole Polarized Locking Connector 125/250-Volt 30-Amp Nema L14-30R (Black/White)
Magnifying glass
Hover image to zoom

4-Wire 3-Pole Polarized Locking Connector 125/250-Volt 30-Amp Nema L14-30R (Black/White)

Brand:
Hubbell
SKU:
L1430C-HUBBELL
Rating:
(0)
Q&A:
(0)
4-Wire 3-Pole Polarized Locking Connector 125/250-Volt 30-Amp Nema L14-30R (Black/White)
Magnifying glass
Hover image to zoom
$48.21 each
In Stock
In Stock
Get 16 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–
The Hubbell L14-30R locking connector delivers rugged, industrial-grade performance with a 30 A, 125/250 V, 3-pole, 4-wire grounding design ideal for heavy-duty power distribution and generator connections. Built with a high-impact-resistant nylon body and premium copper alloy contacts, it ensures secure, durable service even in demanding environments. Engineered for reliable twist-lock engagement and long-lasting electrical integrity, this connector provides confidence and safety on every job site.

Features:
  • 30A, 125/250V NEMA L14-30R locking connector for secure generator and power distribution applications
  • Industrial-grade nylon housing resists impact, heat, and harsh jobsite conditions
  • Twist-Lock design provides a secure, vibration-resistant connection
  • 3-pole, 4-wire grounding configuration supports reliable and safe power delivery
  • Screw terminal wiring allows for fast, secure installation and long-term durability

Specs

–
Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy