Apply to be a TradeMaster!
Screw Mount Locking Receptacle, 30-Amp, 125/250-Volt, 1-Phase, NEMA L14-30R, Black, L1430R

Screw Mount Locking Receptacle, 30-Amp, 125/250-Volt, 1-Phase, NEMA L14-30R, Black, L1430R

Brand:
Hubbell
SKU:
L1430R-HUBBELL
Rating:
(0)
Q&A:
(0)
Screw Mount Locking Receptacle, 30-Amp, 125/250-Volt, 1-Phase, NEMA L14-30R, Black, L1430R
$40.60 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
125v, 250v
Product Highlight: Color
Black

Description

–
This is a Screw Mount Locking Receptacle, 30-Amp, 125/250-Volt, 1-Phase, NEMA L14-30R, Black, L1430R manufactured by Hubbell.

Specs

–
Amperage:

30

Product Type:

Locking Receptacle

Voltage:

125v

250v

NEMA Rating:

L14-30R

Color:

Black

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy