Apply to be a TradeMaster!
Main product image of 20 A 250 V 3-Pole 4-Wire Locking Nema L15-20C Connector
Magnifying glass
Hover image to zoom

20 A 250 V 3-Pole 4-Wire Locking Nema L15-20C Connector

Brand:
Hubbell
SKU:
L1520C-HUBBELL
Rating:
(0)
Q&A:
(0)
20 A 250 V 3-Pole 4-Wire Locking Nema L15-20C Connector
Magnifying glass
Hover image to zoom
$35.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Black
Product Highlight: Voltage
250v

Description

–
Nylon Material; Black/White Color; NEMA L15-20R Configuration; 4 Wire(S); UL 498, CSA C22.2 Approval; 250 Volt AC 3-Phase Voltage Rating; 20 Amp Current Rating; Grounding; 3 Pole(S); 0.625 to 1.05 Inch Cord Size; HUBBELL-PRO[R] Brand; RoHS Compliant

Features:
  • Operating Temperature -40 to 60 Deg C
  • Enclosure Rating NEMA 1
  • Contact Material Brass
  • Applicable Standard Federal Specification WC-596

Specs

–
Material:

Nylon

Amperage:

20

Color:

Black

Voltage:

250v

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy