Apply to be a TradeMaster!
Main product image of 20 A 480 Vac 3-Pole 4-Wire Locking Nema L16-20C Connector
Magnifying glass
Hover image to zoom

20 A 480 Vac 3-Pole 4-Wire Locking Nema L16-20C Connector

Brand:
Hubbell
SKU:
L1620C
Rating:
(0)
Q&A:
(0)
20 A 480 Vac 3-Pole 4-Wire Locking Nema L16-20C Connector
Magnifying glass
Hover image to zoom
$35.20 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Voltage
480V
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Black

Description

–
Polarized Type; Nylon Material; Black/White Color; L16-20R Configuration; 4 Wire(S); UL 94/498, CSA C22.2 Approval; 480 VAC 3-Phase Voltage Rating; 20 Ampere Current Rating; Grounding; 3 Pole(S); 0.625 to 1.05 Inch Cord Size; Hubbell-PRO[TM] Brand

Features:
  • Temperature Rating -40 to 60 Deg C
  • L1 Model
  • 0.625 to 1.05 Inch Cord Size
  • Female connector body
  • UL 94/498
  • CSA C22.2

Specs

–
Phase:

3

Material:

Nylon

Voltage:

480V

Poles:

3

Amperage:

20

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy