Apply to be a TradeMaster!
Main product image of 30 A 480 Vac 3-Pole 4-Wire Locking Receptacle 30A 3 Ph 480V Hub-Pro L16-30R
Magnifying glass
Hover image to zoom

30 A 480 Vac 3-Pole 4-Wire Locking Receptacle 30A 3 Ph 480V Hub-Pro L16-30R

Brand:
Hubbell
SKU:
L1630R-HUBBELL
Rating:
(0)
Q&A:
(0)
30 A 480 Vac 3-Pole 4-Wire Locking Receptacle 30A 3 Ph 480V Hub-Pro L16-30R
Magnifying glass
Hover image to zoom
$38.96 each
In Stock
In Stock
Get 99 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
480V
Product Highlight: Color
Black

Description

–
Single Type; Nylon/Reinforced Thermoplastic Polyester (Face), Nickel Plated Steel (Yoke) Material; Black Color; L16-30R Configuration; 4 Wire(S); UL 498, CSA Approval; 480 Volt AC 3-Phase Voltage Rating; 30 Amp Current Rating; Grounding; 3 Pole(S)

Features:
  • Temperature Rating -40 to 85 Deg C
  • Contact Material Copper Alloy
  • Wire Size 14 to 8 AWG (Solid/Standard Copper)
  • 1.562 Inch Face Outer Diameter
  • CSA Approval
  • UL 498

Specs

–
Phase:

3

Material:

Nylon

Amperage:

30

Voltage:

480V

Poles:

3

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy