Apply to be a TradeMaster!
Main product image of Form 7, L Body, 3/4" Trade, IMC, Rigid Iron Conduit Body, L27
Magnifying glass
Hover image to zoom

Form 7, L Body, 3/4" Trade, IMC, Rigid Iron Conduit Body, L27

Brand:
Hubbell
SKU:
L27
Rating:
(0)
Q&A:
(0)
Form 7, L Body, 3/4" Trade, IMC, Rigid Iron Conduit Body, L27
Magnifying glass
Hover image to zoom
$35.39 each
In Stock
In Stock
Get 18 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron
Product Highlight: Size
3/4"

Description

–
Form 7, L Body, 3/4" Trade, IMC, Rigid Iron Conduit Body Oval, 5-3/8" OAL, 7 cc Capacity, Gray, Hazardous & Wet Locations

Specs

–
Type:

L

Product Type:

Conduit Body

Size:

3/4"

Material:

Iron

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy