Apply to be a TradeMaster!
Main product image of 15 A 125 V 2-Pole 3-Wire Locking Non-Metallic L5-15R Connector
Magnifying glass
Hover image to zoom

15 A 125 V 2-Pole 3-Wire Locking Non-Metallic L5-15R Connector

Brand:
Hubbell
SKU:
L515C
Rating:
(0)
Q&A:
(0)
15 A 125 V 2-Pole 3-Wire Locking Non-Metallic L5-15R Connector
Magnifying glass
Hover image to zoom
$33.13 each
In Stock
In Stock
Get 60 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Nylon

Description

–
Polarized Type; Nylon Material; Black/White Color; L5-15R Configuration; 3 Wire(S); UL 498, CSA C22.2 Approval; 125 Volt Voltage Rating; 15 Amp Current Rating; Grounding; 2 Pole(S); 0.3 to 0.655 Inch Cord Size; Hubbell-Pro Brand

Features:
  • Blade Terminal Copper Alloy
  • Temperature Rating -40 to 60 Deg C
  • Temperature Rating -40 to 60 Deg C
  • 0.3 to 0.655 Inch Cord Size

Specs

–
Voltage:

125v

Color:

Black

Poles:

2

Amperage:

15

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy