Apply to be a TradeMaster!
Main product image of 30 A 125 V 2-Pole 3-Wire Locking Plug Hub Pro L5-30P
Magnifying glass
Hover image to zoom

30 A 125 V 2-Pole 3-Wire Locking Plug Hub Pro L5-30P

Brand:
Hubbell
SKU:
L530P-HUBBELL
Rating:
(0)
Q&A:
(0)
30 A 125 V 2-Pole 3-Wire Locking Plug Hub Pro L5-30P
Magnifying glass
Hover image to zoom
$30.74 each
In Stock
In Stock
Get 28 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Voltage
125v
Product Highlight: Material
Nylon
Product Highlight: Amperage
30 Amps

Description

–
Nylon Material; Black/White Color; NEMA L5-30P Configuration; 3 Wire(S); UL 498, CSA C22.2 Approval; 125 Volt Voltage Rating; 30 Amp Current Rating; Grounding; 2 Pole(S); 0.3 to 0.95 Inch Cord Size; HUBBELL-PRO[R] Brand; RoHS Compliant

Features:
  • Applicable Standard Federal Specification WC-596
  • Temperature Rating -40 to 60 Deg C
  • Enclosure Rating NEMA 1

Specs

–
Color:

Black

Poles:

2

Voltage:

125v

Material:

Nylon

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy