Apply to be a TradeMaster!
Main product image of 30 A 125 V 2-Pole 3-Wire Locking Receptacle Selspec L5-30R
Magnifying glass
Hover image to zoom

30 A 125 V 2-Pole 3-Wire Locking Receptacle Selspec L5-30R

Brand:
Hubbell
SKU:
L530R-HUBBELL
Rating:
(0)
Q&A:
(0)
30 A 125 V 2-Pole 3-Wire Locking Receptacle Selspec L5-30R
Magnifying glass
Hover image to zoom
$33.21 each
In Stock
In Stock
Get 63 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Voltage
125v
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Nylon

Description

–
Nylon (Cover), Polyester (Base) Material; Black Color; NEMA L5-30R Configuration; 3 Wire(S); UL, CSA Approval; 125 Volt Voltage Rating; 30 Amp Current Rating; Grounding; 2 Pole(S); 1.562 Inch Face Outer Diameter; TWIST-LOCK[R] Brand; Wire Size 10 to 8 AWG

Features:
  • Wire Size 14 to 8 AWG
  • Temperature Rating -40 to 85 Deg C
  • Chemical Resistant
  • Impact Resistant
  • 1.562 Inch Face Outer Diameter

Specs

–
Wire Size:

#14 AWG to #8 AWG

Color:

Black

Voltage:

125v

Amperage:

30

Poles:

2

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy