Apply to be a TradeMaster!
Main product image of Industrial Twist-Lock Locking Connector, Nylon, 2-Pole 3-Wire, 30A 250V
Magnifying glass
Hover image to zoom

Industrial Twist-Lock Locking Connector, Nylon, 2-Pole 3-Wire, 30A 250V

Brand:
Hubbell
SKU:
L630C-HUBBELL
Rating:
(0)
Q&A:
(0)
Industrial Twist-Lock Locking Connector, Nylon, 2-Pole 3-Wire, 30A 250V
Magnifying glass
Hover image to zoom
$36.80 each
In Stock
In Stock
Get 53 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Hubbell-PRO Locking Connector delivers dependable, industrial-grade power connectivity for demanding jobsite, commercial, and manufacturing applications. Designed for secure Twist-Lock engagement, this rugged receptacle ensures a positive connection that resists vibration and accidental unplugging. Built with an impact-modified nylon housing, rubber dust shield, and precision brass contacts for long-lasting performance, it's ready to wire and clearly marked for easy installation and code compliance. Trust Hubbell-PRO for safe, reliable power where durability matters most.

Features:
  • Secure Twist-Lock Design: Prevents accidental disconnects under heavy load and vibration - ideal for industrial applications.
  • Heavy-Duty Construction: Impact-modified nylon body withstands jobsite abuse and environmental stress.
  • Rubber Dust Shield: Helps keep internal components clean for reliable performance over time.
  • Clear Ratings and Markings: NEMA configuration and power rating are permanently marked on the device face for quick identification.
  • Ready-to-Wire Terminals: Clearly marked and easy to wire for fast installation.
  • Premium Materials: Brass contacts and quality hardware deliver consistent conductivity and corrosion resistance.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy