Apply to be a TradeMaster!
Main product image of 15 A 277 Vac 2-Pole 3-Wire Locking Receptacle
Magnifying glass
Hover image to zoom

15 A 277 Vac 2-Pole 3-Wire Locking Receptacle

Brand:
Hubbell
SKU:
L715R
Rating:
(0)
Q&A:
(0)
15 A 277 Vac 2-Pole 3-Wire Locking Receptacle
Magnifying glass
Hover image to zoom
$38.33 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
277v
Product Highlight: Amperage
15 Amps

Description

–
Hubbell Hubbell-Pro Locking Receptacle, 277 V AC, 15 A, 2 Poles, 3 Wires, NEMA L7-15R, -40 to 85 deg C, Thermoplastic, Black

Features:
  • Capable of withstanding a fault level of 1000 A circuit, per current interrupting
  • Maximum 30 deg C temperature rise at full rated current after 50 cycles overload at 150% rated current for either AC or DC applications per
  • Minimum 4.8 times rated current for 100 cycles overload
  • 14 to 8 AWG solid or stranded copper wire terminal accommodation
  • Ratings and NEMA identification are permanently marked on device
  • Withstands 3000 VAC per UL498 dielectric voltage
  • 600 VAC or 250 VDC maximum working voltage
  • Nylon construction, visible NEMA ratings, nickel-plated receptacle strap
  • High-impact resistant chemical-resistant nylon face
  • Rivetless copper alloy contacts/blade material
  • Nickel plated steel mounting yoke
  • UL 94 V2
  • CSA Certified

Specs

–
Color:

Black

Material:

Thermoplastic

Voltage:

277v

Poles:

2

Amperage:

15

Wire Size:

#14 AWG to #8 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy