Apply to be a TradeMaster!
Screw Mount Locking Receptacle, 20-Amp, 277-Volt AC, 1-Phase, NEMA L7-20R, Black, L720R

Screw Mount Locking Receptacle, 20-Amp, 277-Volt AC, 1-Phase, NEMA L7-20R, Black, L720R

Brand:
Hubbell
SKU:
L720R-HUBBELL
Rating:
(0)
Q&A:
(0)
Screw Mount Locking Receptacle, 20-Amp, 277-Volt AC, 1-Phase, NEMA L7-20R, Black, L720R
$30.49 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
20 Amps

Description

–
This is a Screw Mount Locking Receptacle, 20-Amp, 277-Volt AC, 1-Phase, NEMA L7-20R, Black, L720R manufactured by Hubbell.

Specs

–
Color:

Black

Amperage:

20

Product Type:

Locking Receptacle

NEMA Rating:

L7-20R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy